YCRSC-22
Description
YCRSC-22 CAM YOKE ROLLER NEEDLE BEARING ; CROWNED OD
Part # YCRSC-22
BDI # 210982
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
9.525
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Rolling Element:
Needle Bearing
CRSBE-22
Description
CRSBE-22 CAM FOLLOWER BEARING ; CYLINDRICAL OD SEALED
Part # CRSBE-22
BDI # 198476
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Roller Width - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
9.525
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Rolling Element:
Needle Bearing
YCRSR-22
Description
YCRSR-22 CAM YOKE ROLLER NEEDLE BEARING ; .375" ID X 1.375" OD X .75" WD SEALED
Part # YCRSR-22
BDI # 22133373
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Other Features:
Full Complement
Global Part Number GPN:
0
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Roller Width - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375