Z-572434-ZL
Description
Z-572434.ZL CYLINDRICAL ROLLER BEARING ; RADIAL CYLINDRICAL ROLLER BEARING
Part # Z-572434.ZL
BDI # 21490112
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU211-E-XL-TVP2-C3
Description
NU211-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU211-E-XL-TVP2-C3
BDI # 1163504
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448715
Number of Rows of Rollers:
Single Row
NU2219-E-XL-TVP2-C3
Description
NU2219-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; 95MM X 170MM X 43MM
Part # NU2219-E-XL-TVP2-C3
BDI # 1163835
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448854
Number of Rows of Rollers:
Single Row
NU315-E-XL-M1-C3
Description
NU315-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 75MM X 160MM X 37MM BRASS CAGE
Part # NU315-E-XL-M1-C3
BDI # 1411378
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449116
Number of Rows of Rollers:
Single Row
NU207-E-XL-M1
Description
NU207-E-XL-M1 X-LIFE CYL ROLLER BRG ; 35MM X 72MM X 17MM
Part # NU207-E-XL-M1
BDI # 1163433
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448682
Number of Rows of Rollers:
Single Row