IR8X12X12,5-XL
Description
IR8X12X12,5-XL X-LIFE BEARING INNER RING ; 8MM BORE 12MM OD
Part # IR8X12X12,5-XL
BDI # 18315845
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373995
Self Aligning:
No
K5X8X8-TV
Description
K5X8X8-TV NEEDLE ROLLER CAGE ASSY ; 5MM X 8MM X 8MM STL CAGE
Part # K5X8X8-TV/0-7
BDI # 18314358
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.315
Retainer:
Yes
Separable:
No
Other Features:
Plastic Cage
Self Aligning:
No
RNA4900-2RSR-XL
Description
RNA4900-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 14MM BORE 22MM OD
Part # RNA4900-2RSR-XL
BDI # 18315586
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591185
Self Aligning:
No
NK8/12-TV-XL
Description
NK8/12-TV-XL X-LIFE NEEDLE ROLLER BRG ; NR/ 8MM X 15MM X 12MM
Part # NK8/12-TV-XL
BDI # 1411930
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Plastic Cage | Light Duty | Ground Raceway with Rib
Global Part Number GPN:
591605
Self Aligning:
No
IR12X16X13-XL
Description
IR12X16X13-XL X-LIFE BEARING INNER RING ; 12MM ID X 16MM OD X 13MM
Part # IR12X16X13-XL
BDI # 18314842
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373822
Self Aligning:
No