NA4906-2RSR-XL
Description
NA4906-2RSR-XL X-LIFE NEEDLE ROLLER BRG
Part # NA4906-2RSR-XL
BDI # 18314986
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591518
Self Aligning:
No
HK2516-2RS-L271
Description
HK2516-2RS-L271 DRAWN CUP NDL RLR BRG ; 25MMX 32MM X 16MM DBL
Part # HK2516-2RS-L271
BDI # 1411626
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591311
Self Aligning:
No
K10x13x13-TV
Description
K10X13X13-TV NEEDLE ROLLER CAGE ASSY ; 10MM ID X 13MM OD
Part # K10X13X13-TV/0-7
BDI # 1174175
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Retainer:
Yes
Separable:
No
Other Features:
Plastic Cage
Self Aligning:
No
IR8X12X12,5-XL
Description
IR8X12X12,5-XL X-LIFE BEARING INNER RING ; 8MM BORE 12MM OD
Part # IR8X12X12,5-XL
BDI # 18315845
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373995
Self Aligning:
No
K35X42X18
Description
K35X42X18 NEEDLE ROLLER CAGE ASSY ; 30MM ID X 42MM OD
Part # K35X42X18-B/0-7
BDI # 1174290
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374163
Self Aligning:
No