MPTRE-90
Description
MPTRE-90 TRACK ROLLER ; METRIC PLAIN TYPE ECCENTRIC 3.5433
Part # MPTRE-90
BDI # 22972054
Features
Roller Width - Inch:
1.984
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MCVTR-62-1
Description
MCVTR-62-1 V-GRVD TRACK ROLLER ASSY ; 62MM DIA STD CONC W/R-CUBED TECHNOLOGY
Part # MCVTR-62-1
BDI # 24860212
Features
Roller Width - Inch:
1.689
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MFTRE-90
Description
MFTRE-90 TRACK ROLLER ; FLANGED TYPE ECCENTRIC 3.5433
Part # MFTRE-90
BDI # 22971958
Features
Roller Width - Inch:
1.984
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MVTR-62-1
Description
MVTR-62-1 TRACK ROLLER ; V-GROOVED TYPE 2.4409
Part # MVTR-62-1
BDI # 22972102
Features
Roller Width - Inch:
1.689
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material