M255410CD-2
Description
M255410CD-2 TAPERED ROLLER BEARING ; DOUBLE CUP 12-18 OD
Part # M255410CD-20000
BDI # 1365960
Features
Component:
Double Cup
Width - Millimeter:
130.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
406.4
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
M255410CD
M255410-2
Description
M255410-20000 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Part # M255410-20000
BDI # 1365958
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
406.4
Other Features:
Medium Duty
Global Part Number GPN:
649015
Precision Class:
Standard
Basic Number:
M255410
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
24052EMW33C3
Description
24052EMW33C3 SPHERICAL ROLLER BEARING ; 260MMX400MMX140MM
Part # 24052EMW33C3
BDI # 17140768
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing