Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.035
Outside Diameter - Millimeter:
51.7
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Precision Class:
Standard
Basic Number:
41444
K.81206TVPB
Description
K.81206TVPB THRUST CYL ROLLER BRG ASSY ; POR NRB
Part # K.81206TVPB
BDI # 1087535
Features
Height - Millimeter:
7.5
Bore 1 - Inch:
1.195
Bore 2 - Millimeter:
30.35
Height - Inch:
0.295
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.035
Other Features:
High Carbon Chrome Steel Rolling Element Material | 141 N Static Load Rating | 56.9 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide