NKS43-XL
Description
NKS43-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 43MM ID X 58MM OD
Part # NKS43-XL
BDI # 1175770
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Heavy Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591353
Self Aligning:
No
K50X58X20-B/0-7
Description
K50X58X20-B/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K50X58X20-B/0-7
BDI # 1411739
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374216
Self Aligning:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Outside Diameter - Millimeter:
58
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
1 Single Cone | 1 Single Cup | 17 Degree Contact Angle | Pressed Steel Cage
Assembly Components:
322 (1) | 328 (1)
Basic Number:
322
Precision Class:
Standard
4T-332/28PX1
Description
4T-332/28PX1 TAPERED ROLLER BEARING ; 28MMX58MMX24MM
Part # 332/28PX1
BDI # 17142432
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Outside Diameter - Millimeter:
58
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-332 (1) | 4T-28PX1 (1)
Basic Number:
332
Precision Class:
PX1
NKIS35-XL
Description
NKIS35-XL X-LIFE NEEDLE ROLLER BRG ; 35MM BORE 58MM OD
Part # NKIS35-XL
BDI # 18313132
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591047
Self Aligning:
No