NCF 29/670 V/L4BCNLVQ144
Description
NCF 29/670 V/L4BCNLVQ144 CYL RLR BRG
Part # NCF 29/670 V/L4BCNLVQ144
BDI # 23035610
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF 29/670 V/L4BVQ144
Description
NCF 29/670 V/L4BVQ144 CYL RLR BRG
Part # NCF 29/670 V/L4BVQ144
BDI # 23035612
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
239/670 CAK/C083W33
Description
239/670 CAK/C083W33 SPHR ROLLER BRG
Part # 239/670 CAK/C083W33
BDI # 1248101
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
L882449-904A5
Description
L882449-904A5 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # L882449-904A5
BDI # 1363238
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35.43
Outside Diameter - Millimeter:
899.922
Bore - Millimeter:
709.981
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661536
Assembly Components:
L882449 (2) | L882410CD (1) | L882449XB (1)
Basic Number:
L882449
Precision Class:
Standard
LL483449-90010
Description
LL483449-90010 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # LL483449-90010
BDI # 1363589
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35
Outside Diameter - Millimeter:
889
Bore - Millimeter:
762
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
660743
Assembly Components:
LL483449 (1) | LL483418 (1)
Basic Number:
LL483449
Precision Class:
Standard