NK80/35R+1R70X80X3

COMPARE

NK80/35R+1R70X80X3

Description
NK80/35R+1R70X80X3 NEEDLE ROLLER BEARING ; NON RETURNABLE 70MM ID 95MM OD 35MM W

NTN

Part # NK80/35R+1R70X80X3

BDI # 1225919

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.74
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Oil Hole and Lubrication Groove | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NN3052KD1C1NAP5

COMPARE

NN3052KD1C1NAP5

Description
NN3052KD1C1NAP5 CYLINDRICAL ROLLER BRG, DOUBLE ROW (SMARTCATALOG)

NTN

Part # NN3052KD1C1NAP5

BDI # 25266090

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY