Page 1 of 12

Next

Compare
MR5206EL

COMPARE

MR5206EL

Description
MR5206EL CYLINDRICAL ROLLER BEARING ; 30MM IDX62MM ODX23.812MM W OPEN

NTN

Part # MR5206EL

BDI # 17148593

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452866
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
MA5206TV

COMPARE

MA5206TV

Description
MA5206TV CYLINDRICAL ROLLER BEARING

NSK

Part # MA5206TV

BDI # 17760469

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MU5206L

COMPARE

MU5206L

Description
MU5206L BEARING INNER RING ; 30MM ID 23.812MM W

NTN

Part # MU5206L

BDI # 1224041

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.129
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN: 566375
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MA5206EL

COMPARE

MA5206EL

Description
MA5206EL CYLINDRICAL ROLLER BEARING ; 30MM IDX62MM ODX23.812MM W OPEN

NTN

Part # MA5206EL

BDI # 1222798

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452640
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
4T-3320

COMPARE

4T-3320

Description
3320-TRB TAPERED RLR BRG CUP ; SGL 3.1562"X0.9375" STL

NTN

Part # 3320-TRB

BDI # 17142433

Features

Component: Cone
Width - Millimeter: 23.812
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 80.167
Precision Class: Standard
Basic Number: 3320

Price Inventory : Available to order
Loading Price
QTY