DEP-26246-OH

COMPARE

DEP-26246-OH

Description
DEP-26246-OH NEEDLE ROLLER BEARING ; NON-RETURNABLE

KOYO

Part # DEP-26246-OH

BDI # 1086367

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.189
Retainer: Yes
Separable: Not Available
Other Features: Steel Cage Material; ABEC 1 | ISO P0 Precision Class
Self Aligning: No

Price Inventory : Available to order
Request A Price QTY