E50B35 1-3/8 KW 2SS
Description
E50B35 1-3/8 KW 2SS TRIPLE SPROCKET ; 50ANSI 35 TEETH 1-3/8" BORE
Part # E50B35 1-3/8 KW 2SS
BDI # 23003927
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore