25B14-3/8
Description
25B14-3/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # 25B14-3/8
BDI # 176853
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.246
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Finished Bore
25B15-3/8
Description
25B15-3/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 25B15-3/8
BDI # 175125
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
25B12-3/8
Description
25B12-3/8 ROLLER CHAIN SPROCKET ; STEEL SINGLE HUB
Part # 25B12-3/8
BDI # 175123
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.083
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Finished Bore
25B18-3/8
Description
25B18-3/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 25B18-3/8
BDI # 175131
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.568
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
36.576
Mounting Method:
Finished Bore
25BS30H 11MM
Description
25BS30H 11MM SPROCKET ; 1/4IN PITCH 11MM BORE 30 TEETH STEEL
Part # 25BS30H 11MM
BDI # 21536565
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.529
Pitch Diameter - Millimeter:
60.757
Mounting Method:
Finished Bore