H100A72 X10.503/10.506 6 HOLES 12.25BC
Description
H100A72 X10.503/10.506 6 HOLES 12.25BC ; SPECIAL SPROCKET
Part # 100A72 X10.503/10.506 6 HOLES
BDI # 21572262
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Finished Bore
D100B46 10-1/2 SPLIT
Description
D100B46 10-1/2 SPLIT RLR CHAIN SPROCKET ; 46 TEETH 19.02" OUTSIDE DIA
Part # D100B46 10-1/2 SPLIT
BDI # 21552196
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
18.318
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.024
Other Features:
Split Type
Pitch Diameter - Millimeter:
465.277
Mounting Method:
Finished Bore