160A80H 31.302 SPECIAL
Description
160A80H 31.302 SPECIAL SPROCKET ; SGL ROLLER CHAIN SPROCKET 2IN PITCH
Part # 160A80H 31.302 SPECIAL
BDI # 21445047
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Finished Bore
80A112 X 31.25IN
Description
80A112 X 31.25IN SPROCKET ; 31.25" BORE
Part # 80A112 X 31.25IN
BDI # 24518220
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Finished Bore
H80A112 X 31IN BORE
Description
H80A112 X 31IN BORE SPROCKET ; 1" PITCH 31" BORE 112-TEETH
Part # 80A112 X 31IN BORE
BDI # 21542385
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Finished Bore
H60A112 X 24 BORE
Description
H60A112 X 24 BORE CHAIN SPROCKET ; 27.18" OD X 0.75" P STEEL
Part # 60A112 X 24 BORE
BDI # 21525012
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore