D10A50H X 160 MTO
Description
MARTIN SPROCKET & GR D10A50H X 160 MTO
Part # D10A50H X 160 MTO
BDI # 23952969
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
D140C60H 6.251/6.25 KW 2SS
Description
D140C60H 6.251/6.25 KW 2SS SPROCKET ; 1-3/4" PITCH 60-TEETH
Part # D140C60 6.251IN/6.250IN KW 2SS
BDI # 21542437
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Finished Bore