60BS45H 1-1/2
Description
60BS45H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 45 TEETH 1 -1/2 BORE
Part # 81018615
BDI # 20644259
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
40BS45H 7/8
Description
40BS45H 7/8 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 45 TEETH 7/8 BORE
Part # 81017988
BDI # 20641905
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
60BS45H 1-1/4
Description
60BS45H 1-1/4 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 45 TEETH 1 -1/4 BORE
Part # 81018616
BDI # 20644261
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
35BS45H 3/4
Description
35BS45H 3/4 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 45 TEETH 3/4 BORE
Part # 81017759
BDI # 20641005
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore
60BS45H 2-3/16
Description
60BS45H 2-3/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 45 TEETH 2-3/16 BORE
Part # 81018625
BDI # 20644281
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore