D120B13H 3-1/4 KW 2SS
Description
D120B13H 3-1/4 KW 2SS SPROCKET ; 3-1/4IN BORE 13 TEETH STEEL
Part # D120B13H 3-1/4 KW 2SS
BDI # 21445479
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
D120B13H X 3-1/8
Description
D120B13H X 3-1/8 SPROCKET ; 6.986" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B13H X 3-1/8
BDI # 21472692
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Style S | With 2 Set Screw
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
D120B14H X 3-1/8
Description
D120B14H X 3-1/8 SPROCKET ; 7.472" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B14H X 3-1/8
BDI # 21472695
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
D120B13H X 2-5/8
Description
D120B13H X 2-5/8 MULTIPLE STRAND SPKT ; 1-1/2" PITCH 13 TEETH 2-5/8" BORE
Part # D120B13H X 2-5/8
BDI # 21564174
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore