E160B22 X 4-1/4 1X1/2KW 2SS
Description
E160B22 X 4-1/4 1X1/2KW 2SS SPROCKET
Part # 0320486M
BDI # 25184455
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Finished Bore