24BS14H X 45MM
Description
24BS14H X 45MM FINISHED BORE SPROCKET ; 1-1/2IN PIT 14T 45MM
Part # 2101059392
BDI # 22366886
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
24BS14H X 50MM
Description
24BS14H X 50MM FINISHED BORE SPROCKET ; 1-1/2IN PIT 14T 50MM
Part # 2101059394
BDI # 22366888
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
24BS13 X 1-1/2
Description
24BS13 X 1-1/2 ROLLER CHAIN SPROCKET ; 24 ANSI 13 TEETH 1-1/2" BORE
Part # 24BS13 X 1-1/2
BDI # 23538005
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Finished Bore
24B10 20MM KW/2SS
Description
24B10 20MM KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1.5IN PITCH
Part # 24B10 20MM KW/2SS
BDI # 21515787
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.854
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.517
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Finished Bore
24BS13 X 66MM
Description
24BS13 X 66MM ROLLER CHAIN SPROCKET ; 24 ANSI 13 TEETH 66MM BORE
Part # 24BS13 X 66MM
BDI # 23537958
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Finished Bore