Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 5

Next

Compare
D3518B X 3/4

COMPARE

D3518B X 3/4

Description
D3518B X 3/4 SPROCKET

MARTIN SPROCKET & GR

Part # D3518B X 3/4

BDI # 25167718

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.16

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.352
Pitch Diameter - Millimeter: 54.864
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D35B14H X 5/8

COMPARE

D35B14H X 5/8

Description
D35B14H X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE 14T CHAIN NO.35

MARTIN SPROCKET & GR

Part # D35B14H X 5/8

BDI # 24092182

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.685

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.868
Pitch Diameter - Millimeter: 42.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D35B9 1/2 2SS

COMPARE

D35B9 1/2 2SS

Description
D35B9 1/2 2SS SPROCKET

MARTIN SPROCKET & GR

Part # D35B9 1/2 2SS

BDI # 22325280

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.097
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.256
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 27.864
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D35BS26H X 1-1/4

COMPARE

D35BS26H X 1-1/4

Description
D35BS26H X 1-1/4 ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # D35BS26H X 1-1/4

BDI # 25180502

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.111

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.314
Pitch Diameter - Millimeter: 79.02
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D35B18 X 1/2IN KW SS MTO

COMPARE

D35B18 X 1/2IN KW SS MTO

Description
D35B18 X 1/2IN KW SS MTO CHN SPROCKET ; 35CHAIN 18T

MARTIN SPROCKET & GR

Part # D35B18 X 1/2IN KW SS MTO

BDI # 24974701

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.16
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.352
Other Features: With Set Screw
Pitch Diameter - Millimeter: 54.864
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY