D40BS14H X 1
Description
D40BS14H X 1 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 14T 1IN FINISHED BORE
Part # 2101079356
BDI # 22356393
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
D40BS15H X 1-1/8
Description
D40BS15H X 1-1/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 15T 1-1/8IN FINISHED BORE
Part # 2101079365
BDI # 22356407
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
D40BS20H X 1-1/4
Description
D40BS20H X 1-1/4 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 20T 1-1/4IN FINISHED BORE
Part # 2101079429
BDI # 22356493
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
D40BS36 X 3/4
Description
D40BS36 X 3/4 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 36T 3/4IN FINISHED BORE
Part # 2101079573
BDI # 22356678
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
D40BS45 X 1-1/2
Description
D40BS45 X 1-1/2 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 45T 1-1/2IN FINISHED BORE
Part # 2101079608
BDI # 22356720
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore