D50BS30 X 1-3/16
Description
D50BS30 X 1-3/16 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 30T 1-3/16IN FINISHED BORE
Part # 2101079929
BDI # 22357111
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
D50BS30 X 1-1/2
Description
D50BS30 X 1-1/2 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 30T 1-1/2IN FINISHED BORE
Part # 2101079924
BDI # 22357105
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
D50BS30 X 1-3/8
Description
D50BS30 X 1-3/8 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 30T 1-3/8IN FINISHED BORE
Part # 2101079930
BDI # 22357113
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
D50BS30 X 7/8
Description
D50BS30 X 7/8 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 30T 7/8IN FINISHED BORE
Part # 2101079936
BDI # 22357119
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
D50BS30 X 1
Description
D50BS30 X 1 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 30T 1IN FINISHED BORE
Part # 2101079923
BDI # 22357103
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore