D160C45 X 5IN 1-1/4X5/8 KW 45-TH
Description
D160C45 X 5IN 1-1/4X5/8 KW 45-TH SPRKT ; DBL RLR 5"BORE STL
Part # D160C45 X 5IN 1-1/4X5/8 KW 45-TH
BDI # 24105281
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Finished Bore
D160C45 5-7/16
Description
D160C45 5-7/16 RLR CHAIN SPROCKET ; 5-7/16" BORE DIA 45 TEETH
Part # D160C45 5-7/16
BDI # 21768815
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Finished Bore
D120C45 X 5IN KW SS
Description
D120C45 X 5IN KW SS DOUBLE SPROCKET
Part # D120C45 X 5IN KW SS
BDI # 24105366
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore
E160B45 X 4-15/16 1-1/4X5/8KW 2SS
Description
E160B45 X 4-15/16 1-1/4X5/8KW 2SS SPRCKT ; MTO
Part # 0370150M
BDI # 25848028
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Finished Bore
200C45 5-7/16 K STD
Description
MARTIN SPROCKET & GR 200C45 5-7/16 K STD
Part # 200C45 5-7/16 K STD
BDI # 23287564
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Finished Bore