D200C45 X 7

COMPARE

D200C45 X 7

Description
D200C45 X 7 ROLLER CHAIN SPROCKET ; MTO 200 ANSI 45 TEETH 7" BORE

MARTIN SPROCKET & GR

Part # D200C45 X 7

BDI # 25823327

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.84

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 37.252
Pitch Diameter - Millimeter: 910.336
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY