Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Global Part Number GPN:
9462
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore
H50P28
Description
H50P28 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1177641
BDI # 327843
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Split Taper Bushing
Global Part Number GPN:
10246
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
H50Q28
Description
H50Q28 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1177658
BDI # 327851
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Split Taper Bushing
Global Part Number GPN:
10247
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
H100Q28
Description
H100Q28 ROLLER CHAIN SPROCKET ; 1-1/4"P 28T SPLIT TAPER BUSHING
Part # 1178649
BDI # 312297
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
Split Taper Bushing
Global Part Number GPN:
10344
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed
H80Q28
Description
H80Q28 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178433
BDI # 312390
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Split Taper Bushing
Global Part Number GPN:
10323
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed