100B16H
Description
100B16H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 16 TEETH PILOT BORE
Part # 80062899
BDI # 20638747
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
1-5/16 Inch Plain Bore
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
100BTB16H
Description
100BTB16H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 16 TEETH TAPER LOCK
Part # 80063449
BDI # 20638745
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
100QD16H XSF
Description
100QD16H XSF ROLLER CHAIN SPROCKET ; ANSI 100 QD 16 TEETH
Part # 80063869
BDI # 20638881
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore