100QD19H XE
Description
100QD19H XE ROLLER CHAIN SPROCKET ; ANSI 100 QD 19 TEETH
Part # 80063472
BDI # 20638875
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
100BTB19H
Description
100BTB19H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 19 TEETH TAPER LOCK
Part # 80063339
BDI # 20638733
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed
100B19H
Description
100B19H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 19 TEETH PILOT BORE
Part # 80060296
BDI # 20638735
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
1-5/16 Inch Plain Bore
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore