50B9H
Description
50B9H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 9 TEETH PILOT BORE
Part # 80062747
BDI # 20643209
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.093
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Rough Bore
40B9H
Description
40B9H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 9 TEETH PILOT BORE
Part # 80062966
BDI # 20642035
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
60BS9H 1.0 KWSS
Description
60BS9H 1.0 BORE KWSS RLR CHAIN SPROCKET ; 60 9 TEETH 1 ROW HT
Part # 80063764
BDI # 20644407
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.193
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
55.7
Mounting Method:
Finished Bore
50BS9H 3/4 KWSS
Description
50BS9H 3/4 KWSS ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 9 TEETH 3/4 BORE
Part # 81018342
BDI # 20643205
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.093
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Finished Bore
50BS9H 5/8 BORE
Description
50BS9H 5/8 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 9 TEETH 5/8 BORE
Part # 80063892
BDI # 20643207
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.093
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Finished Bore