80B49H
Description
80B49H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 49 TEETH PILOT BORE
Part # 81018715
BDI # 20645261
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.176
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
396.44
Mounting Method:
Rough Bore
140B30H
Description
140B30H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 30 TEETH PILOT BORE
Part # 81017114
BDI # 20639491
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore
160B26H
Description
160B26H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 26 TEETH PILOT BORE
Part # 81017182
BDI # 20639675
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.888
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Rough Bore