Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
12.852
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.783
Other Features:
Split Taper Bushing
Global Part Number GPN:
571492
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
QD Bushing
Global Part Number GPN:
31222
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
Simplex Type
Global Part Number GPN:
570053
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
160B23
Description
160B23 ROLLER CHAIN SPROCKET ; 2" P 23T 1-1/2" MIN PLAIN BORE
Part # 160B23
BDI # 616014
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Global Part Number GPN:
36018
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore
200M23
Description
200M23 ROLLER CHAIN SPROCKET ; 2-1/2" P 23T BORE FOR M BUSHING
Part # 200M23
BDI # 617285
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.69
Other Features:
QD Bushing
Global Part Number GPN:
31342
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Bushed