80QD36-SF
Description
80QD36-SF ROLLER CHAIN SPROCKET ; 1" PITCH 36T 12.03" SF BUSHING
Part # 80QD36-SF
BDI # 747994
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
35BS36H-1
Description
35BS36H-1 ROLLER CHAIN SPROCKET ; 3/8" PITCH 36T 4.510" OD 1" BORE
Part # 35BS36H-1
BDI # 743627
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
35BS36H-1-1/8
Description
35BS36H-1-1/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 36T 4.510" OD 1-1/8" BORE
Part # 35BS36H-1-1/8
BDI # 743629
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
35BS36H-1-3/16
Description
35BS36H-1-3/16 ROLLER CHAIN SPROCKET ; 3/8" PITCH 36T 4.510" OD 1-3/16" BORE
Part # 35BS36H-1-3/16
BDI # 743630
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
80BS36-1-7/16
Description
80BS36-1-7/16 ROLLER CHAIN SPROCKET ; 1" PITCH 36T 12.030"OD 1-7/16" BORE
Part # 80BS36-1-7/16
BDI # 747801
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore