80BS22H-1-1/2
Description
80BS22H-1-1/2 ROLLER CHAIN SPROCKET ; 1" PITCH 22T 7.56" OD 1-1/2" BORE
Part # 80BS22H-1-1/2
BDI # 747693
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
60TL22-2012
Description
60TL22-2012 ROLLER CHAIN SPROCKET ; 3/4" PITCH 22T 5.666" 2012 BUSHING
Part # 60TL22-2012
BDI # 747118
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
80QD22-SF
Description
80QD22-SF ROLLER CHAIN SPROCKET ; 1" PITCH 22T 7.56" SF BUSHING
Part # 80QD22-SF
BDI # 747982
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
35TL22-1210
Description
35TL22-1210 ROLLER CHAIN SPROCKET ; 3/8" PITCH 22T 2.8" OD 1210 BUSHING
Part # 35TL22-1210
BDI # 743763
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Bushed
60BS22H-1-3/4
Description
60BS22H-1-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 22T 5.670" OD 1-3/4" BORE
Part # 60BS22H-1-3/4
BDI # 746269
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore