80B52
Description
80B52 ROLLER CHAIN SPROCKET ; 52T 17.130" OD 1 1/4" BORE 1" PITCH
Part # 80B52
BDI # 747949
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Rough Bore
50BS52-1-1/8
Description
50BS52-1-1/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 52T 10.710" OD 1-1/8" BORE
Part # 50BS52-1-1/8
BDI # 745930
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.708
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Finished Bore
60BS52-2-3/16
Description
60BS52-2-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 52T 12.850" OD 2-3/16" BORE
Part # 60BS52-2-3/16
BDI # 746883
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Finished Bore
60BS52-1-1/2
Description
60BS52-1-1/2 ROLLER CHAIN SPROCKET ; 3/4" PITCH 52T 12.850" OD 1-1/2" BORE
Part # 60BS52-1-1/2
BDI # 746873
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Finished Bore
50BS52-1
Description
50BS52-1 ROLLER CHAIN SPROCKET ; 5/8" PITCH 52T 10.710" OD 1" BORE
Part # 50BS52-1
BDI # 745927
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.708
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Finished Bore