60A70
Description
60A70 ROLLER CHAIN SPROCKET ; 70T 17.150" OD 1 1/4" BORE 3/4" PITCH
Part # 60A70
BDI # 746658
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Rough Bore
50A70
Description
50A70 ROLLER CHAIN SPROCKET ; 70T 14.290" OD 15/16" BORE 5/8" PITCH
Part # 50A70
BDI # 745658
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Rough Bore
35QD70-SH
Description
35QD70-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 70T 8.580" SH BUSHING
Part # 35QD70-SH
BDI # 743730
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed
50B70
Description
50B70 ROLLER CHAIN SPROCKET ; 70T 14.290" OD 1" BORE 5/8" PITCH
Part # 50B70
BDI # 746016
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Rough Bore
50QD70-SK
Description
50QD70-SK ROLLER CHAIN SPROCKET ; 5/8" PITCH 70T 14.29" SK BUSHING
Part # 50QD70-SK
BDI # 746060
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Bushed