120A16
Description
120A16 ROLLER CHAIN SPROCKET ; 16T 8.440" OD 1 1/4" BORE 1-1/2" PITCH
Part # 120A16
BDI # 740952
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
120A21
Description
120A21 ROLLER CHAIN SPROCKET ; 21T 10.850" OD 1 1/4" ID 1-1/2" PITCH
Part # 120A21
BDI # 740957
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Rough Bore
80BS25H-2
Description
80BS25H-2 ROLLER CHAIN SPROCKET ; 1" PITCH 25T 8.52" OD 2" BORE
Part # 80BS25H-2
BDI # 747737
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
80BS24H-1-3/16
Description
80BS24H-1-3/16 ROLLER CHAIN SPROCKET ; 1" PITCH 24T 8.2" OD 1-3/16" BORE
Part # 80BS24H-1-3/16
BDI # 747720
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
80BS24H-1-5/8
Description
80BS24H-1-5/8 ROLLER CHAIN SPROCKET ; 1" PITCH 24T 8.2" OD 1-5/8" BORE
Part # 80BS24H-1-5/8
BDI # 747723
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore