12B-2-35B
Description
12B-2-35B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003305
BDI # 18119695
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
12B-2-35A
Description
12B-2-35A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003304
BDI # 18119694
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore