RF06-1B38 DWG 542200061
Description
RF06-1B38 DWG 542200061 ; SPROCKET
Part # RF06-1B38 DWG 542200061
BDI # 21463159
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.751
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.751
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore
06A38
Description
06A38 X 14MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 06A38
BDI # 23072500
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore
06B38
Description
06B38 X 16MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 06B38
BDI # 23072504
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore