Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
12.643
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
20A30
Description
H20A30 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A30
BDI # 23072582
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore