50B10H
Description
50B10H 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 10T B-STYLE W/HT
Part # H50B10
BDI # 913946
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore
50B10SS X 5/8 RSB
Description
50B10SS X 5/8 RSB ROLLER CHAIN SPROCKET ; 5/8" ROUGH STOCK BORE
Part # 50B10SS
BDI # 22383536
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.299
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore
H50B10F X 3/4
Description
H50B10F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # H50B10FL
BDI # 916554
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
38822
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
H50B10F X 7/8
Description
H50B10F X 7/8 ROLLER CHAIN SPROCKET ; 5/8IN PITCH 10T 7/8IN BORE SPROCKET
Part # H50B10FP
BDI # 916555
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
38824
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
H50B10F X 1
Description
H50B10F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 10T HT 1" BORE HARDENED
Part # H50B10F-1
BDI # 916552
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
38821
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore