Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
34.442
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore
160U60H
Description
160U60H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160U60
BDI # 918107
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
39.362
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Bushed
H80E96
Description
H80E96 ROLLER CHAIN SPROCKET ; 1" P 96T E BUSHED W/HARDENED TEETH
Part # 80E96
BDI # 24341485
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
31.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
32.565
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Rough Bore