80Q38H
Description
80Q38H ROLLER CHAIN SPROCKET ; 1" P 38T Q1 BUSHED W/HARDENED TEETH
Part # 80Q38
BDI # 17159934
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
Split Taper Bushing
Global Part Number GPN:
573374
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Bushed
H100BTL38
Description
H100BTL38 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT
Part # 100BTL38
BDI # 24345930
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.138
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.835
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
384.505
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.138
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.835
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
384.505
Mounting Method:
Bushed
H100R38
Description
H100R38 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 100R38
BDI # 24346042
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.138
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.835
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
384.505
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.918
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Bushed