60B60FH X 1-3/8
Description
60B60FH X 1-3/8 ROLLER CHAIN SPROCKET ; 3/4" P 60T 1-3/8" BORE W/HARDENED TEETH
Part # 60B60F-1F
BDI # 17159800
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Global Part Number GPN:
572246
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
60B60FH X 2-3/16
Description
60B60FH X 2-3/16 ROLLER CHAIN SPROCKET ; 3/4" P 60T 2-3/16" BORE W/HARDENED TEETH
Part # 60B60F-2C
BDI # 24342021
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
D10B60H X 32MM RSB
Description
D10B60H X 32MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B60
BDI # 22381433
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
60B60FH X 1-1/8
Description
60B60FH X 1-1/8 ROLLER CHAIN SPROCKET ; 3/4" P 60T 1-1/8" BORE W/HARDENED TEETH
Part # 60B60F-1B
BDI # 17159796
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Global Part Number GPN:
572768
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
50B60FH X 7/8
Description
50B60FH X 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 60T 7/8" BORE W/HARDENED TEETH
Part # 50B60FP
BDI # 17159584
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Global Part Number GPN:
573044
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore