Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Other Features:
Triplex Type
Global Part Number GPN:
570343
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore
06B-3-38A
Description
06B-3-38A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001666
BDI # 18118174
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore
06B-3-38TL-1615
Description
06B-3-38TL-1615 ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001668
BDI # 18118176
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Bushed
06B-3-38B
Description
06B-3-38B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001667
BDI # 18118175
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore
PHS 06B-3B38
Description
PHS 06B-3B38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-3B38
BDI # 1284905
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore