Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Simplex Type
Global Part Number GPN:
569379
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Rough Bore
08B24
Description
08B24 ROLLER CHAIN SPROCKET ; 1/2" PITCH 24T 14MM MIN PLAIN BORE
Part # 08B24
BDI # 613396
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Simplex Type
Global Part Number GPN:
570963
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
Simplex Type
Global Part Number GPN:
570023
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore