D08BTB19
Description
D08BTB19 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB19
BDI # 607171
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569271
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
08B-2-19TL-1210
Description
08B-2-19TL-1210 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002191
BDI # 18118679
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
PHS 08B-2TBH19
Description
PHS 08B-2TBH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TBH19
BDI # 1285319
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed