D08CTB76
Description
D08CTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB76
BDI # 607232
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
12.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.389
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569357
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Bushed
08B-2-76TL-2012
Description
08B-2-76TL-2012 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002318
BDI # 18118766
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.389
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Bushed
PHS 08B-2TB76
Description
PHS 08B-2TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB76
BDI # 1285347
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.389
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Bushed