Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Duplex Type
Global Part Number GPN:
569297
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
D08B45H RSB
Description
D08B45H RSB ROLLER CAIN SPROCKET ; DOUBLE STRAND
Part # D08B45
BDI # 22381150
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.45
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
D08CTB45
Description
D08CTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB45
BDI # 607225
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570338
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
08B-2-45B
Description
08B-2-45B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002269
BDI # 18118737
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.45
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
08B-2-45TL-2012
Description
08B-2-45TL-2012 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002270
BDI # 18118738
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed