08B-2-58A
Description
08B-2-58A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002295
BDI # 18118754
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.235
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.469
Pitch Diameter - Millimeter:
234.58
Mounting Method:
Rough Bore